Southwire 58025305 SIMpull THHN, 10 AWG, Stranded, Purple, 1250' CoilPAK

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    58025305
  • Rexel Part Number:

    648113
  • UPC:

    032886912917

SIMpull THHN, 10 AWG, Stranded, Purple, 1250' CoilPAK

    Currently unavailable for online purchase.

Qty FT

Multiple 2,000

Mfr / Brand Southwire

Mfr Part # 58025305

Rexel Part # 648113

UPC 032886912917

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 10

Jacket SimPull Nylon

Length 1250 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch