Multiple THHN12SOLBLU500RL 12 AWG THHN Solid Copper, Blue, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12SOLBLU500RL
  • Rexel Part Number:

    94310
  • UPC:

    98010022430

12 AWG, THHN, Solid Copper, 600V, Blue, 500 foot Spool.

$ 118.86 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN12SOLBLU500RL

Rexel Part # 94310

UPC 98010022430

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch