Multiple THHN12SOLGRNYEL2500RL 12 AWG THHN Solid Copper, Green/Yellow Stripe, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12SOLGRNYEL2500RL
  • Rexel Part Number:

    131561
  • UPC:

    03288607046

12 THHN Solid Copper, Green/Yellow Stripe, 2500 foot Reel

$ 156.86 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN12SOLGRNYEL2500RL

Rexel Part # 131561

UPC 03288607046

UNSPSC 26121517

Color Green/Yellow

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch