Multiple THHN12SOLGRYYEL2500RL 12 AWG THHN Solid Copper, Gray/Yellow Stripe, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12SOLGRYYEL2500RL
  • Rexel Part Number:

    421113
  • UPC:

12 AWG, THHN, Solid Copper, 600V, Gray/Yellow, 2500 ft. Reel.

$ 156.86 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN12SOLGRYYEL2500RL

Rexel Part # 421113

UPC

UNSPSC 26121517

Color Gray/Yellow

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch