Multiple THHN12STRBRN2500RL 12 AWG THHN Stranded Copper, Brown, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRBRN2500RL
  • Rexel Part Number:

    68557
  • UPC:

    98010022952

12 AWG, THHN, Stranded Copper, 600V, Brown, 2500 ft. Reel.

$ 139.88 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN12STRBRN2500RL

Rexel Part # 68557

UPC 98010022952

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch