Multiple THHN12STRBRN5000RL 12 AWG THHN Stranded Copper, Brown, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRBRN5000RL
  • Rexel Part Number:

    611088
  • UPC:

    98010022799

12 AWG, THHN, Stranded Copper, 600V, Brown, 5000 ft. Reel.

$ 136.34 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 50,000

Mfr / Brand Multiple

Mfr Part # THHN12STRBRN5000RL

Rexel Part # 611088

UPC 98010022799

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch