Multiple THHN12STRBRN500RL 12 AWG THHN Stranded Copper, Brown, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRBRN500RL
  • Rexel Part Number:

    68565
  • UPC:

    98010022950

12 AWG, THHN, Stranded Copper, 600V, Brown, 500 ft. Reel.

$ 136.34 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN12STRBRN500RL

Rexel Part # 68565

UPC 98010022950

UNSPSC 26121517

Color Brown

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch