Multiple THHN12STRGRYYEL500RL 12 AWG THHN Stranded Copper, Gray/Yellow Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRGRYYEL500RL
  • Rexel Part Number:

    450032
  • UPC:

12 AWG, THHN, Stranded Copper, 600V, Gray/Yellow, 500 Foot Reel.

$ 153.36 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN12STRGRYYEL500RL

Rexel Part # 450032

UPC

UNSPSC 26121517

Color Gray/Yellow

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch