Multiple THHN12STRWHT15000DR 12 AWG THHN Stranded Copper, White, 15000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRWHT15000DR
  • Rexel Part Number:

    722622
  • UPC:

12 AWG, THHN, Stranded Copper, 600V, White, 15000 Foot Drum

$ 142.73 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 15,000

Mfr / Brand Multiple

Mfr Part # THHN12STRWHT15000DR

Rexel Part # 722622

UPC

UNSPSC 26121517

Color White

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 15000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch