Multiple THHN12STRWHTBLU2500RL 12 AWG THHN Stranded Copper, White/Blue Stripe, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRWHTBLU2500RL
  • Rexel Part Number:

    432518
  • UPC:

12 AWG THHN Stranded Copper, White/Blue, 2500 foot Reel

$ 153.36 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN12STRWHTBLU2500RL

Rexel Part # 432518

UPC

UNSPSC 26121517

Color White/Blue

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch