Multiple THHN12STRWHTBLU500RL 12 AWG THHN Stranded Copper, White/Blue Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRWHTBLU500RL
  • Rexel Part Number:

    123493
  • UPC:

    71125979400

12 THHN Stranded Copper, Blue/White, 500 foot Reel

$ 153.36 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN12STRWHTBLU500RL

Rexel Part # 123493

UPC 71125979400

UNSPSC 26121517

Color Blue/White

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch