Multiple THHN12STRWHTRED500RL 12 AWG THHN Stranded Copper, White/Red Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN12STRWHTRED500RL
  • Rexel Part Number:

    319604
  • UPC:

12 AWG, THHN, Stranded Copper, 600V, White/Red, 500 ft. Reel.

$ 153.36 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN12STRWHTRED500RL

Rexel Part # 319604

UPC

UNSPSC 26121517

Color White/Red

Conductors 1

Gauge 12

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch