Southwire 58019505 SIMpull THHN, 12 AWG, Stranded, Green, 1250' CoilPAK

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    58019505
  • Rexel Part Number:

    539543
  • UPC:

    032886912276

SIMpull THHN, 12 AWG, Stranded, Green, 1250' CoilPAK

$ 131.25 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 2,000

Mfr / Brand Southwire

Mfr Part # 58019505

Rexel Part # 539543

UPC 032886912276

UNSPSC 26121517

Color Green

Conductors 1

Gauge 12

Jacket SimPull Nylon

Length 1250 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch