Southwire 58019705 SIMpull THHN, 12 AWG, Stranded, Purple, 1250' CoilPAK

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    58019705
  • Rexel Part Number:

    631467
  • UPC:

    032886913150

SIMpull THHN, 12 AWG, Stranded, Purple, 1250' CoilPAK

$ 158.21 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 2,000

Mfr / Brand Southwire

Mfr Part # 58019705

Rexel Part # 631467

UPC 032886913150

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 12

Jacket SimPull Nylon

Length 1250 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch