Southwire 58453301 12 AWG THHN, 3-Conductor, Black/White/Green, CoilPAK, 600'

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    58453301
  • Rexel Part Number:

    543074
  • UPC:

    32886913204

12 AWG THHN, 3-Conductor, Black/White/Green, CoilPAK, 600'

$ 433.57 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Southwire

Mfr Part # 58453301

Rexel Part # 543074

UPC 32886913204

UNSPSC 26121639

Color Black/White/Green

Conductors 3

Gauge 12

Jacket PVC/Nylon

Length 600 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch