Multiple THHN14SOLPUR2500RL 14 AWG THHN Solid Copper, Purple, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14SOLPUR2500RL
  • Rexel Part Number:

    146336
  • UPC:

    98010022356

14 AWG, THHN, Solid Copper, 600V, Purple, 2500 foot Reel.

$ 82.48 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN14SOLPUR2500RL

Rexel Part # 146336

UPC 98010022356

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch