Multiple THHN14SOLRED2500RL 14 AWG THHN Solid Copper, Red, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14SOLRED2500RL
  • Rexel Part Number:

    67856
  • UPC:

    98010022322

14 AWG, THHN, Solid Copper, 600V, Red, 2500 foot Reel.

$ 80.83 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN14SOLRED2500RL

Rexel Part # 67856

UPC 98010022322

UNSPSC 26121517

Color Red

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch