Multiple THHN14SOLWHT2500RL 14 AWG THHN Solid Copper, White, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14SOLWHT2500RL
  • Rexel Part Number:

    122697
  • UPC:

    98010022312

14 AWG, THHN, Solid Copper, 600V, White, 2500 foot Reel.

$ 77.96 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 2,500

Mfr / Brand Multiple

Mfr Part # THHN14SOLWHT2500RL

Rexel Part # 122697

UPC 98010022312

UNSPSC 26121517

Color White

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch