Multiple THHN14SOLYEL500RL 14 AWG THHN Solid Copper, Yellow, 500 '

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14SOLYEL500RL
  • Rexel Part Number:

    123112
  • UPC:

    98010022335

14 AWG, THHN, Solid Copper, 600V, Yellow, 500 foot Spool.

$ 77.96 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN14SOLYEL500RL

Rexel Part # 123112

UPC 98010022335

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch