Multiple THHN14STRORN500RL 14 AWG THHN Stranded Copper, Orange, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14STRORN500RL
  • Rexel Part Number:

    94569
  • UPC:

    98010022845

14 AWG, THHN, Stranded Copper, 600V, Orange, 500 ft. Reel.

$ 88.88 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN14STRORN500RL

Rexel Part # 94569

UPC 98010022845

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch