Multiple THHN14STRORNWHT500RL 14 AWG THHN Stranded Copper, Orange/White Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14STRORNWHT500RL
  • Rexel Part Number:

    304766
  • UPC:

14 AWG, THHN, Stranded Copper, 600V, Orange w/ White Stripe, 500 ft. Reel.

$ 126.46 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN14STRORNWHT500RL

Rexel Part # 304766

UPC

UNSPSC 26121517

Color Orange/White

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch