Multiple THHN14STRPNK2500RL 14 AWG THHN Stranded Copper, Pink, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14STRPNK2500RL
  • Rexel Part Number:

    123887
  • UPC:

    98010022866

14 AWG, THHN, Stranded Copper,, 600V, Pink, 2500 ft. Reel.

$ 88.88 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN14STRPNK2500RL

Rexel Part # 123887

UPC 98010022866

UNSPSC 26121517

Color Pink

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch