Multiple THHN14STRYELORN500RL 14 AWG THHN Stranded Copper, Yellow/Orange Stripe, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN14STRYELORN500RL
  • Rexel Part Number:

    611102
  • UPC:

14 AWG THHN Stranded Copper, Yellow w/ Orange Stripe, 500 foot Reel

$ 105.90 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN14STRYELORN500RL

Rexel Part # 611102

UPC

UNSPSC 26121517

Color Yellow/Orange

Conductors 1

Gauge 14

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch