Multiple THHN2/0STRRED1000RL 2/0 AWG THHN Stranded Copper, Red, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN2/0STRRED1000RL
  • Rexel Part Number:

    257665
  • UPC:

    98010022181

2/0 AWG THHN Stranded Copper, Red, 2500 foot Reel

$ 2,300.29 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # THHN2/0STRRED1000RL

Rexel Part # 257665

UPC 98010022181

UNSPSC 26121517

Color Red

Conductors 1

Gauge 2/0

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch