Multiple 2THHNCSTRBLAX1000 2 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    2THHNCSTRBLAX1000
  • Rexel Part Number:

    68454
  • UPC:

    048243233014

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel.

$ 1,175.86 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 2THHNCSTRBLAX1000

Rexel Part # 68454

UPC 048243233014

UNSPSC 26121517

Color Black

Conductors 1

Gauge 2

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch