Multiple THHN2STRBLK5000RL 2 AWG THHN Stranded Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN2STRBLK5000RL
  • Rexel Part Number:

    197845
  • UPC:

    98010023303

2 AWG, THHN, Stranded Copper, 600V, Black, 5000 ft. Reel.

$ 1,175.86 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN2STRBLK5000RL

Rexel Part # 197845

UPC 98010023303

UNSPSC 26121517

Color Black

Conductors 1

Gauge 2

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch