Multiple THHN2STRGRN500RL 2 AWG THHN Stranded Copper, Green, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN2STRGRN500RL
  • Rexel Part Number:

    94576
  • UPC:

    98010023340

2 AWG, THHN, Stranded Copper, 600V, Green, 500 ft. Reel.

$ 1,147.66 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN2STRGRN500RL

Rexel Part # 94576

UPC 98010023340

UNSPSC 26121517

Color Green

Conductors 1

Gauge 2

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch