Multiple THHN2STRGRY2500RL 2 AWG THHN Stranded Copper, Gray, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN2STRGRY2500RL
  • Rexel Part Number:

    523145
  • UPC:

2 AWG THHN Stranded Copper, Gray, 2500 foot reel

$ 1,147.66 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN2STRGRY2500RL

Rexel Part # 523145

UPC

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 2

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch