Multiple THHN2STRORN500RL 2 AWG THHN Stranded Copper, Orange, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN2STRORN500RL
  • Rexel Part Number:

    94549
  • UPC:

    98010023305

2 AWG, THHN, Stranded Copper, 600V, Orange, 500 ft. Reel.

$ 1,147.66 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN2STRORN500RL

Rexel Part # 94549

UPC 98010023305

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 2

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch