Multiple THHN2STRWHT1000RL 2 AWG THHN Stranded Copper, White 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN2STRWHT1000RL
  • Rexel Part Number:

    68429
  • UPC:

    98010023311

2 AWG THHN Stranded Copper, White 1000 foot Reel

$ 1,199.86 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN2STRWHT1000RL

Rexel Part # 68429

UPC 98010023311

UNSPSC 26121517

Color White

Conductors 1

Gauge 2

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch