Multiple THHN3/0STRBLK1000RL 3/0 AWG THHN Stranded Aluminum, Black, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3/0STRBLK1000RL
  • Rexel Part Number:

    295901
  • UPC:

    98012053410

3/0 AWG, THHN, Stranded Aluminum, 600V, Black, 1000 ft Reel.

$ 660.02 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3/0STRBLK1000RL

Rexel Part # 295901

UPC 98012053410

UNSPSC 26121614

Color Black

Conductors 1

Gauge 3/0

Jacket PVC/Nylon

Length 1000 ft

Material Aluminum

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch