Multiple THHN3/0STRBLU2500RL 3/0 AWG THHN Stranded Copper, Blue, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3/0STRBLU2500RL
  • Rexel Part Number:

    522617
  • UPC:

3/0 AWG, THHN, Stranded Copper, 600V, Blue, 2500 ft Reel.

$ 2,874.99 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3/0STRBLU2500RL

Rexel Part # 522617

UPC

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 3/0

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch