Multiple THHN3/0STRGRN5000RL 3/0 AWG THHN Stranded Aluminum, Green, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3/0STRGRN5000RL
  • Rexel Part Number:

    448491
  • UPC:

3/0 AWG, THHN, Stranded Aluminum, 600V, Green, 5000 ft Reel.

$ 660.02 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3/0STRGRN5000RL

Rexel Part # 448491

UPC

UNSPSC 26121614

Color Green

Conductors 1

Gauge 3/0

Jacket PVC/Nylon

Length 5000 ft

Material Aluminum

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch