Multiple THHN3/0STRORN2500RL 3/0 AWG THHN Stranded Copper, Orange, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3/0STRORN2500RL
  • Rexel Part Number:

    523095
  • UPC:

3/0 AWG, THHN, Stranded Copper, 600V, Orange, 2500 ft Reel.

$ 2,933.66 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3/0STRORN2500RL

Rexel Part # 523095

UPC

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 3/0

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch