Multiple THHN3STRGRY5000RL 3 AWG THHN Stranded Copper, Gray, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3STRGRY5000RL
  • Rexel Part Number:

    324541
  • UPC:

3 AWG, THHN, Stranded Copper, 600V, Gray, 5000 ft Reel.

$ 909.99 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3STRGRY5000RL

Rexel Part # 324541

UPC

UNSPSC 26121517

Color Gray

Conductors 1

Gauge 3

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch