Multiple THHN3STRORN1000RL 3 AWG THHN Stranded Copper, Orange, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3STRORN1000RL
  • Rexel Part Number:

    293043
  • UPC:

    98010023256

3 AWG, THHN, Stranded Copper, 600V, Orange, 1000 ft Reel

$ 951.09 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3STRORN1000RL

Rexel Part # 293043

UPC 98010023256

UNSPSC 26121517

Color Orange

Conductors 1

Gauge 3

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch