Multiple THHN3STRWHT2500RL 3 AWG THHN Stranded Copper, White, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3STRWHT2500RL
  • Rexel Part Number:

    324990
  • UPC:

    98010023264

3 AWG, THHN, Stranded Copper, 600V, White, 2500 ft Reel.

$ 932.07 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3STRWHT2500RL

Rexel Part # 324990

UPC 98010023264

UNSPSC 26121517

Color White

Conductors 1

Gauge 3

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch