Multiple THHN3STRWHT5000RL 3 AWG THHN Stranded Copper, White, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3STRWHT5000RL
  • Rexel Part Number:

    392354
  • UPC:

    98010023263

3 AWG, THHN, Stranded Copper, 600V, White, 5000 ft Reel.

$ 951.09 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3STRWHT5000RL

Rexel Part # 392354

UPC 98010023263

UNSPSC 26121517

Color White

Conductors 1

Gauge 3

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch