Multiple THHN3STRYEL1000RL 3 AWG THHN Stranded Copper, Yellow, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN3STRYEL1000RL
  • Rexel Part Number:

    293045
  • UPC:

    98010023276

3 AWG, THHN, Stranded Copper, 600V, Yellow, 1000 ft Reel

$ 909.99 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN3STRYEL1000RL

Rexel Part # 293045

UPC 98010023276

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 3

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch