Multiple THHN350STRBLK5000RL 350 MCM THHN Stranded Copper, Black, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN350STRBLK5000RL
  • Rexel Part Number:

    154934
  • UPC:

    98010013453

350 MCM, THHN, Stranded Copper, 600V, Black, 5000 ft. Reel.

$ 5,775.77 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN350STRBLK5000RL

Rexel Part # 154934

UPC 98010013453

UNSPSC 26121517

Color Black

Conductors 1

Gauge 350

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch