Multiple THHN4/0STRBLK500RL 4/0 AWG THHN Stranded Copper, Black, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRBLK500RL
  • Rexel Part Number:

    68900
  • UPC:

    98010023415

4/0 AWG, THHN, Stranded Copper, 600V, Black, 500 ft. Reel.

$ 3,461.75 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRBLK500RL

Rexel Part # 68900

UPC 98010023415

UNSPSC 26121517

Color Black

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch