Multiple THHN4/0STRGRN5000RL 4/0 AWG THHN Stranded Copper, Green, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRGRN5000RL
  • Rexel Part Number:

    137429
  • UPC:

    98010022239

4/0 AWG, THHN, Stranded Copper, 600V, Green, 5000 ft Reel.

$ 3,618.08 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRGRN5000RL

Rexel Part # 137429

UPC 98010022239

UNSPSC 26121517

Color Green

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 5000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch