Multiple THHN4/0STRPUR2500RL 4/0 AWG THHN Stranded Copper, Purple, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRPUR2500RL
  • Rexel Part Number:

    547431
  • UPC:

4/0 AWG THHN Stranded Copper, Purple, 2500 foot Reel

$ 3,461.75 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRPUR2500RL

Rexel Part # 547431

UPC

UNSPSC 26121517

Color Purple

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch