Multiple THHN4/0STRRED500RL 4/0 AWG THHN Stranded Copper, Red, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRRED500RL
  • Rexel Part Number:

    781769
  • UPC:

    980100222307

4/0 AWG, THHN, Stranded Copper, 600V, Red, 500 ft Reel.

$ 3,545.72 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRRED500RL

Rexel Part # 781769

UPC 980100222307

UNSPSC 26121517

Color Red

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch