Multiple THHN4/0STRWHT1000RL 4/0 AWG THHN Stranded Copper, White, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRWHT1000RL
  • Rexel Part Number:

    508929
  • UPC:

    98010022226

4/0 AWG, THHN, Stranded Copper, 600V, White, 1000 ft Reel.

$ 3,545.72 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRWHT1000RL

Rexel Part # 508929

UPC 98010022226

UNSPSC 26121517

Color White

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 1000 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch