Multiple THHN4/0STRYEL1000RL 4/0 AWG THHN Stranded Aluminum, Yellow, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRYEL1000RL
  • Rexel Part Number:

    461596
  • UPC:

4/0 AWG THHN Stranded Aluminum, Yellow, 1000 Foot Reel

$ 733.63 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRYEL1000RL

Rexel Part # 461596

UPC

UNSPSC 26121614

Color Yellow

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 1000 ft

Material Aluminum

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch