Multiple THHN4/0STRYEL2500RL 4/0 AWG THHN Stranded Copper, Yellow, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4/0STRYEL2500RL
  • Rexel Part Number:

    522628
  • UPC:

4/0 AWG, THHN, Stranded Copper, 600V, Yellow, 2500 ft Reel.

$ 3,081.22 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4/0STRYEL2500RL

Rexel Part # 522628

UPC

UNSPSC 26121517

Color Yellow

Conductors 1

Gauge 4/0

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch