Multiple THHN4STRBLU2500RL 4 AWG THHN Stranded Copper, Blue, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4STRBLU2500RL
  • Rexel Part Number:

    175776
  • UPC:

    98010023234

4 AWG, THHN, Stranded Copper, 600V, Blue, 2500 ft. Reel.

$ 765.27 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4STRBLU2500RL

Rexel Part # 175776

UPC 98010023234

UNSPSC 26121517

Color Blue

Conductors 1

Gauge 4

Jacket PVC/Nylon

Length 2500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch