Multiple THHN4STRGRN1000RL 4 AWG THHN Stranded Aluminum, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4STRGRN1000RL
  • Rexel Part Number:

    433077
  • UPC:

    98012053221

4 AWG THHN Stranded Aluminum, Green, 1000 ft Reel

$ 188.93 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # THHN4STRGRN1000RL

Rexel Part # 433077

UPC 98012053221

UNSPSC 26121614

Color Green

Conductors 1

Gauge 4

Jacket PVC/Nylon

Length 1000 ft

Material Aluminum

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch