Multiple THHN4STRGRN500RL 4 AWG THHN Stranded Copper, Green, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    THHN4STRGRN500RL
  • Rexel Part Number:

    94578
  • UPC:

    98010023240

4 AWG, THHN, Stranded Copper, 600V, Green, 500 ft. Reel.

$ 765.27 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 500

Mfr / Brand Multiple

Mfr Part # THHN4STRGRN500RL

Rexel Part # 94578

UPC 98010023240

UNSPSC 26121517

Color Green

Conductors 1

Gauge 4

Jacket PVC/Nylon

Length 500 ft

Material Copper

Type THHN

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch